Shop All Cable Trays
Hammond
N12 Wireway, Cut-off Fitting, Cut off fitting, Steel/Gray
Mfr # 1487DW
Zoro # G710887899
product price: $125.19
/ea
Free Shipping & Returns
$125.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Body comes in two pieces. Cut-off one piece, shorten cover, and weld together.
- Color Gray
- Additional Description N12 Wireway, Cut-off Fitting - Cut off fitting - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1487DW
- Zoro # G710887899
- UPC # 62398046660
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Material | Steel |
Features | Body comes in two pieces. Cut-off one piece, shorten cover, and weld together. |
Color | Gray |
Additional Description | N12 Wireway, Cut-off Fitting - Cut off fitting - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL 7.6 in Contractor Series Type 21 UV Cable Ties, 100-pk (TR88402)
- ACT Miniature Cable Tie, L 8", 40 Lbs, Black (8-40-UV-100)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - Blue (WL904-10-BLUE)
- ABB Electrical Box, 21 cu in, New Work Outlet Box, 1 Gang, PVC (B121ADJH)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Gray (C3RWT436)
- HAMMOND Type 3R Wiring Trough, 4x4x48, Steel/Gray (C3RWT448)
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 24, Steel/Gray (1486E24)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Galv (C3RWT618G)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X24, Steel/Gray (CGT2444)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Gray (C3RWT418)
- QUEST MFG Cable Tray Grounding Bolt, Copper (CT0039)
- Hammond Cable Trays