Shop All Cable Trays
Hammond
N12 Wireway, Cross Fitting, Fits 12 x 6, Steel/Gray
Mfr # 1485FY
Zoro # G310889354
product price: $506.19
/ea
Free Shipping & Returns
$506.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Sections and components are finished in ANSI 61 gray powder coating.
- Material Steel
- Color Gray
- Application Designed to enclose and protect electrical wiring from dirt, dust, oil and water; All sections and fittings are completely open on each side to allow wires and cables to be placed into the wireway without "pulling through".
- Standards UL 870 Type 1 (unless marked¹); CSA Type 1 (unless marked¹); Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1485FY
- Zoro # G310889354
- UPC # 62398045334
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Finish | Sections and components are finished in ANSI 61 gray powder coating. |
Material | Steel |
Color | Gray |
Application | Designed to enclose and protect electrical wiring from dirt, dust, oil and water; All sections and fittings are completely open on each side to allow wires and cables to be placed into the wireway without "pulling through". |
Standards | UL 870 Type 1 (unless marked¹); CSA Type 1 (unless marked¹); Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54 |
Additional Description | N12 Wireway, Cross Fitting - Fits 12 x 6 - Steel/Gray |
Construction | Bodies and covers are formed from 14-gauge steel with 10 gauge steel flanges; Flanges are open at the top to allow cables to lay in when doors open; 12" x 6" size has a 12 gauge steel body with a 14-gauge cover; Smooth continuously welded seams; Interior surfaces are smooth to prevent wire damage during installation; Butt hinged cover is secured with easily operated quick release clamps; Oil resistant gaskets are permanently secured; Solid oil resistant gaskets are used between flanges when sections and fittings are bolted together; One gasket kit, complete with hardware is provided with each straight section or fitting; Sealing plate is supplied; Flange junctions are sealed with gasket sealing plates, which are put in place after wiring is completed. One is supplied with all straight sections and most fittings; see table for exact number. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 105144000R Time Delay Relay (105144000R)
- LINEMASTER Deluxe Ii Spdt 2-Function (Cover And Tre (68-S2)
- CORTECH Duplex Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, Textured Finish (TPDR)
- 3M Shrink Tubing, 1.1in ID, Black, 25ft (ITCSN-1100-25'-BLACK-REEL)
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 12, Steel/Gray (1486E12)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Galv (C3RWT618G)
- HAMMOND Type 3R Wiring Trough, 8x8x36, Steel/Gray (C3RWT836)
- HAMMOND Straight Section w/o KO, 6 x 6 x 24, Steel/Gray (CWSC624NK)
- HAMMOND N4X Wiring Trough, 6 x 6 x 12, SS (1486D12SS)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X24, Steel/Gray (CGT2444)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- White, PK 2 (SR-WG-100-5-2PK-WT)
- Hammond Cable Trays