Shop All Cable Trays
Hammond
N12 Wireway, Cover Plate, Fits 8 x 8, Steel/Gray
Mfr # 1487EH
Zoro # G610888095
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Finished in ANSI 61 gray.
- Material Steel
- Color Gray
- Construction Covers are formed from 10 gauge mild steel; Solid oil resistant gasket and hardware included with each cover plate.
- Additional Description N12 Wireway, Cover Plate - Fits 8 x 8 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1487EH
- Zoro # G610888095
- UPC # 62398045346
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Finish | Finished in ANSI 61 gray. |
Material | Steel |
Color | Gray |
Construction | Covers are formed from 10 gauge mild steel; Solid oil resistant gasket and hardware included with each cover plate. |
Additional Description | N12 Wireway, Cover Plate - Fits 8 x 8 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J27M1)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 12,000 W Peak, 4,000 W Continuous, 0 Outlets (PICOGLF40W12V120V)
- MONOPRICE Ethernet Cable, Cat 6, Black, 20 ft. (5008)
- ZORO SELECT Power Cord, 5-15P, SJT, 10 ft., Blk, 15A, 14/3 (5XFL9ID)
- HAMMOND Straight Section with KO, 8 x 8 x 12, Steel/Gray (CWSC812)
- HAMMOND N4/12 Wiring Trough, 2.5 x 2.5 x 30, Steel/Gray (1486B30)
- HAMMOND Type 3R Wiring Trough, 8x8x36, Steel/Gray (C3RWT836)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X24, Steel/Gray (CGT2466)
- HAMMOND N4X Wiring Trough, 6 x 6 x 72, SS (1486D72SS)
- HAMMOND N4/12 Wiring Trough, 4 x 4 x 30, Steel/Gray (1486C30)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448)
- Hammond Cable Trays