Shop All Cable Trays
Hammond
N12 Wireway, Cover Plate, Fits 8 x 8, Steel/Gray
Mfr # 1485EH
Zoro # G610889382
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Finished in ANSI 61 gray.
- Material Steel
- Color Gray
- Construction Covers are formed from 10 gauge mild steel; Solid oil resistant gasket and hardware included with each cover plate.
- Additional Description N12 Wireway, Cover Plate - Fits 8 x 8 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1485EH
- Zoro # G610889382
- UPC # 62398045295
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Finish | Finished in ANSI 61 gray. |
Material | Steel |
Color | Gray |
Construction | Covers are formed from 10 gauge mild steel; Solid oil resistant gasket and hardware included with each cover plate. |
Additional Description | N12 Wireway, Cover Plate - Fits 8 x 8 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 22.3 cu in, Ceiling Box, Steel, Round (931)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #10 Stud PK100 (4FRH5)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 25A, 600V AC, Non-Indicating (LP-CC-25)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF240NB)
- HAMMOND Splitter Trough, 125A, 48 x 6 x 4, Steel/Gray (CST4103)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Galv (C3RWT612G)
- HAMMOND Type 3R Wiring Trough, 4x4x60, Steel/Gray (C3RWT460)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X24, Steel/Gray (CGT2444)
- HAMMOND Type 3R Wiring Trough, 8x8x96, Steel/Gray (C3RWT896)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 48, Steel/Gray (1486D48)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X18, Steel/Gray (CGT1866)
- Hammond Cable Trays