Shop All Cable Trays
Hammond
N12 Wireway, Cover Plate, Fits 6 x 6, Steel/Gray
Mfr # 1485DH
Zoro # G410888660
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Finished in ANSI 61 gray.
- Material Steel
- Color Gray
- Additional Description N12 Wireway, Cover Plate - Fits 6 x 6 - Steel/Gray
- Construction Covers are formed from 10 gauge mild steel; Solid oil resistant gasket and hardware included with each cover plate.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1485DH
- Zoro # G410888660
- UPC # 62398045470
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Finish | Finished in ANSI 61 gray. |
Material | Steel |
Color | Gray |
Additional Description | N12 Wireway, Cover Plate - Fits 6 x 6 - Steel/Gray |
Construction | Covers are formed from 10 gauge mild steel; Solid oil resistant gasket and hardware included with each cover plate. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- RACO Set Screw Connector, 1-1/4" Conduit (2605)
- TECHFLEX Sleeving, 1.500 In., 50 ft., Black (FGN1.50BK50)
- GENIE Mechanical Jack, 3000 lb., Side Wind (841430GT)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Galv (C3RWT436G)
- HAMMOND Joiner/Extra Coupling, 12 x 12, Galv (CWJO12)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Galv (C3RWT624G)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X18, Steel/Gray (CGT1866)
- HAMMOND Straight Section w/o KO, 6 x 6 x 120, Galv (CWSC6120GNK)
- HAMMOND Straight Section w/o KO, 6 x 6 x 24, Steel/Gray (CWSC624NK)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 36, Steel/Gray (1486D36)
- Hammond Cable Trays