Shop All Cable Trays
Hammond
N12 Wireway, Cover Plate, Fits 4 x 4, Steel/Gray
Mfr # 1485CH
Zoro # G510888102
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Finished in ANSI 61 gray.
- Material Steel
- Color Gray
- Additional Description N12 Wireway, Cover Plate - Fits 4 x 4 - Steel/Gray
- Construction Covers are formed from 10 gauge mild steel; Solid oil resistant gasket and hardware included with each cover plate.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1485CH
- Zoro # G510888102
- UPC # 62398045150
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Finish | Finished in ANSI 61 gray. |
Material | Steel |
Color | Gray |
Additional Description | N12 Wireway, Cover Plate - Fits 4 x 4 - Steel/Gray |
Construction | Covers are formed from 10 gauge mild steel; Solid oil resistant gasket and hardware included with each cover plate. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Outlet Strip, 15A, 12 Outlet, 15 ft, Gray (PS3612)
- HUBBELL Weatherproof Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-0)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYL9)
- EATON BUSSMANN Glass Fuse, 10A, 250V AC (160512)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 48, Steel/Gray (1486D48)
- HAMMOND N4X Wiring Trough, 6 x 6 x 72, SS (1486D72SS)
- HAMMOND Type 3R Wiring Trough, 6x6x48, Steel/Gray (C3RWT648)
- HAMMOND Type 3R Wiring Trough, 12x12x24, Steel/Gray (C3RWT1224)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X36, Steel/Gray (CGT3644)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Gray (C3RWT418)
- LEGRAND Wiremold Coupling, Plastic, White (C59)
- Hammond Cable Trays