Shop All Cable Trays
Hammond
N12 Wireway, Bracket Hanger, Fits 8 x 8, Steel/Gray
Mfr # 1485EL2
Zoro # G210889348
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Additional Description N12 Wireway, Bracket Hanger - Fits 8 x 8 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1485EL2
- Zoro # G210889348
- UPC # 62398045299
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | N12 Wireway, Bracket Hanger - Fits 8 x 8 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Modular Plug 8C RJ45 Cat6 Round Solid UL (301-191)
- DINSPACE Snap Patch Panel W/6 Mm St/St (SNAP-12ST-MM)
- PICO Lug-6 Ga 5/16" 3Pc, #4108KT (4108KT)
- WESTWARD Welding Cable, 4 AWG, 100 ft., Black, Rubber (19YD98)
- HAMMOND Type 3R Wiring Trough, 4x4x48, Steel/Galv (C3RWT448G)
- HAMMOND N12 Wireway, Flexible Fitting, Fits 4 x 4, Steel/Gray (1485CFF)
- HAMMOND Type 3R Wiring Trough, 8x8x24, Steel/Gray (C3RWT824)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Gray (C3RWT1072)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Gray (C3RWT418)
- HAMMOND Joiner/Extra Coupling, 12 x 12, Galv (CWJO12)
- IRONGUARD Knuffi 90-Degree Corner Bumper Guard, Type A+, 39-3/8"L x 2-3/8"W, 60-6854 (60-6854)
- Hammond Cable Trays