Shop All Cable Trays
Hammond
N12 Wireway, Box Connector, Fits 6 x 6, Steel/Gray
Mfr # 1485DK
Zoro # G710888674
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Features Use inside box when entering with "Lay-In" Wireway.
- Additional Description N12 Wireway, Box Connector - Fits 6 x 6 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1485DK
- Zoro # G710888674
- UPC # 62398045490
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Features | Use inside box when entering with "Lay-In" Wireway. |
Additional Description | N12 Wireway, Box Connector - Fits 6 x 6 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Power Cord, IEC 320 C19, IEC C19, 4 ft., PK6 (AP8714S)
- GROTE Breaker, Std Blade Fuse, Type III, 25A (82-2358)
- OMRON Industrial Snap Action Switch, Cross Roller, Panel Mount, Plunger Actuator, SPDT (X-10GQ21-B)
- EATON Cutler-Hammer Legend Plate, For Reverse, Black (10250TM38)
- HAMMOND Type 3R Wiring Trough, 8x8x96, Steel/Gray (C3RWT896)
- HAMMOND Type 3R Wiring Trough, 6x6x72, Steel/Gray (C3RWT672)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Galv (C3RWT436G)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Gray (C3RWT436)
- HAMMOND Type 3R Wiring Trough, 4x4x60, Steel/Gray (C3RWT460)
- HAMMOND N4X Wiring Trough, 8 x 8 x 36, SS (1486E36SS)
- ZEPHYR Close Quarter Microstop Countersing Cage (ZT345-SP-N)
- Hammond Cable Trays