Shop All Cable Trays
Hammond
N12 Wireway, Adjustable Fitting, Fits 12 x 6, Steel/Gray
Mfr # 1485FX
Zoro # G310889293
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Allows on site length adjustment of 2" to 7"
- Color Gray
- Additional Description N12 Wireway, Adjustable Fitting - Fits 12 x 6 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1485FX
- Zoro # G310889293
- UPC # 62398045333
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Material | Steel |
Features | Allows on site length adjustment of 2" to 7" |
Color | Gray |
Additional Description | N12 Wireway, Adjustable Fitting - Fits 12 x 6 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 15.5 cu in, Ceiling Box, Steel, Octagon (8325)
- NVENT HOFFMAN Vent Drain, NOVAL Accessory, Stainless Steel (AVDR4SS4)
- EATON BUSSMANN Automotive Circuit Breaker, CB221 Series, 10 A (CB221-10)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Galv (C3RWT848G)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Gray (C3RWT612)
- HAMMOND Type 3R Wiring Trough, 6x6x72, Steel/Gray (C3RWT672)
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 12, Steel/Gray (1486E12)
- HAMMOND N4X Wiring Trough, 6 x 6 x 12, SS (1486D12SS)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Gray (C3RWT618)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CM-24)
- Hammond Cable Trays