Shop All Cable Trays
Hammond
N12 Wireway, Adjustable fitting, Adjustable fitting, Steel/Gray
Mfr # 1487DX
Zoro # G110887901
product price: $155.59
/ea
Free Shipping & Returns
$155.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Features Allows on site length adjustment of 1.5" to 13.5"
- Additional Description N12 Wireway, Adjustable fitting - Adjustable fitting - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1487DX
- Zoro # G110887901
- UPC # 62398046670
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Features | Allows on site length adjustment of 1.5" to 13.5" |
Additional Description | N12 Wireway, Adjustable fitting - Adjustable fitting - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat5e Cable, Snagless, Molded, Black, 5ft (N001-005-BK)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR20011BN00N)
- NOARK Contactor, Sk Series, 120Vac, Aux (SK11.310-120)
- IDEAL Shrink Tubing, 1.1in ID, Black, 6in, PK5 (46-351)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Gray (C3RWT418)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Galv (C3RWT612G)
- HAMMOND Type 3R Wiring Trough, 12x12x24, Steel/Gray (C3RWT1224)
- HAMMOND N12 Wireway, Straight Section, 6 x 6 x 36, Steel/Gray (1487D36)
- HAMMOND Empty Splitter Trough, 24 x 6 x 4, Steel/Gray (CST2100)
- HAMMOND Type 3R Wiring Trough, 4x4x24, Steel/Gray (C3RWT424)
- AMERICAN POWER PULL CABLE 8144 3/16" X 12' ASSEMBLY (AG28144)
- Hammond Cable Trays