Shop All Cable Trays
Hammond
N12 Wireway, 90 Elbow, Top Open, Fits 2.5 x 2.5, Steel/Gray
Mfr # 1485B9N
Zoro # G610890517
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Additional Description N12 Wireway, 90 Elbow, Top Open - Fits 2.5 x 2.5 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1485B9N
- Zoro # G610890517
- UPC # 62398044710
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | N12 Wireway, 90 Elbow, Top Open - Fits 2.5 x 2.5 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.35 to 0.44in (02216003)
- SCHNEIDER ELECTRIC Terminal Shroud, IEC (LA9G3702)
- SWE-TECH 3C RJ45 Strain Relief Boots, Gray, 50PK (FWTSR-8P8C-GY)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C419)
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 24, Steel/Gray (1486E24)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X36, Steel/Gray (CGT3644)
- HAMMOND Splitter Trough, 125A, 48 x 6 x 4, Steel/Gray (CST4103)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 48, Steel/Gray (1486D48)
- HAMMOND Splitter Trough, 400A, 60 x 10 x 6, Steel/Gray (CST5403)
- HAMMOND N4X Wiring Trough, 6 x 6 x 12, SS (1486D12SS)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Galv (C3RWT618G)
- Hammond Cable Trays