Shop All Cable Trays
Hammond
N12 Wireway, 90 Elbow, Inside Open, Fits 2.5 x 2.5, Steel/Gray
Mfr # 1485B9P
Zoro # G610890579
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Additional Description N12 Wireway, 90 Elbow, Inside Open - Fits 2.5 x 2.5 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1485B9P
- Zoro # G610890579
- UPC # 62398044720
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | N12 Wireway, 90 Elbow, Inside Open - Fits 2.5 x 2.5 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 2 kVA, 115 °C, 120V AC, 240/480V AC (31EG94)
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 12 ft (TLM812GF)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 50A, 480V AC, Non-Indicating (SC-50)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" Insulated Ring Terminals 15PK (69964)
- HAMMOND Empty Splitter Trough, 48 x 6 x 4, Steel/Gray (CST4100)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Gray (C3RWT618)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Galv (C3RWT660G)
- HAMMOND N4X Wiring Trough, 6 x 6 x 72, SS (1486D72SS)
- HAMMOND Type 3R Wiring Trough, 4x4x12, Steel/Gray (C3RWT412)
- HAMMOND Type 3R Wiring Trough, 4x4x24, Steel/Gray (C3RWT424)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White (SR-WG-200-5-1-WT)
- Hammond Cable Trays