Shop All Cable Trays
Hammond
N12 Wireway, 6 in. Nipple, Fits 6 x 6, Steel/Gray
Mfr # 1487DM6
Zoro # G610890494
Free Shipping & Returns
$136.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Additional Description N12 Wireway, 6" Nipple - Fits 6 x 6 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1487DM6
- Zoro # G610890494
- UPC # 62398046590
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | N12 Wireway, 6" Nipple - Fits 6 x 6 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK 5 Port Gigabit Switch, TLSG1005D (TL-SG1005D)
- SOUTHWIRE Red Thermo Plastic Anti Short Insulating Bushing, 1-1/4 (ASB-6)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap (9001K1L1)
- SQUARE D Miniature Circuit Breaker, QOB Series 80A, 3 Pole, 120/240V AC (QOB380VH)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 48, Steel/Gray (1486D48)
- HAMMOND Straight Section with KO, 2.5 x 2.5 x 48, Steel/Gray (CWSC248)
- HAMMOND Straight Section with KO, 8 x 8 x 12, Steel/Gray (CWSC812)
- HAMMOND Straight Section w/o KO, 6 x 6 x 24, Steel/Gray (CWSC624NK)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X12, Steel/Gray (CGT1266)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X18, Steel/Gray (CGT1844)
- MOORECO Cable Management Tray, 21-1/2In, Black, 2PK (65850)
- Hammond Cable Trays