Shop All Cable Trays
Hammond
N12 Wireway, 12 in. Transposition, CCW, Fits 2.5 x 2.5, Steel/Gray
Mfr # 1485BZC12
Zoro # G910888313
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Features Used to rotate the open side of a wireway run by 90° and maintain the lay-in feature
- Color Gray
- Additional Description N12 Wireway, 12" Transposition, CCW - Fits 2.5 x 2.5 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1485BZC12
- Zoro # G910888313
- UPC # 62398044930
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Material | Steel |
Features | Used to rotate the open side of a wireway run by 90° and maintain the lay-in feature |
Color | Gray |
Additional Description | N12 Wireway, 12" Transposition, CCW - Fits 2.5 x 2.5 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Redundant Power Supply Cable (1756-CPR2)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: Yes (LC2D12G7V)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (US2:52BP2W2A)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45123 (HBLI45123)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Gray (C3RWT612)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Galv (C3RWT624G)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Gray (C3RWT660)
- HAMMOND Type 3R Wiring Trough, 10x10x36, Steel/Gray (C3RWT1036)
- HAMMOND Straight Section with KO, 8 x 8 x 12, Steel/Gray (CWSC812)
- HAMMOND Type 3R Wiring Trough, 4x4x72, Steel/Gray (C3RWT472)
- FLEMING SUPPLY Fleming Supply D Shaped Floor Cord Cover, 10-feet Black Cable, Wire Protector, Tripping Hazard, Black (810472KNQ)
- Hammond Cable Trays