Shop All Cable Trays
Hammond
N12 Wireway, 1 in. Nipple, Fits 8 x 8, Steel/Gray
Mfr # 1487EM1
Zoro # G110888601
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Additional Description N12 Wireway, 1" Nipple - Fits 8 x 8 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1487EM1
- Zoro # G110888601
- UPC # 62398045348
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | N12 Wireway, 1" Nipple - Fits 8 x 8 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST82SNAPAL (GFRST83SNAPLA)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 15A, 1 Pole, 120/240V AC (UBIP115)
- MERSEN Fuse Holder, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (FEX-81-81)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/4" x 100FT- Gray (HS2-075-100-GY)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Gray (C3RWT624)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Galv (C3RWT848G)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Gray (C3RWT618)
- HAMMOND Type 3R Wiring Trough, 8x8x96, Steel/Gray (C3RWT896)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Galv (C3RWT618G)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X48, Steel/Gray (CGT4866)
- COPE Splice Plate, Horizontal & Adjustable, PR (48-02CH)
- Hammond Cable Trays