Shop All Cable Trays
Hammond
N12 Wireway, 1 in. Nipple, Fits 6 x 6, Steel/Gray
Mfr # 1485DM1
Zoro # G910889303
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Lay-in nipples come with a special sealing plate which cannot be used adjacent to swivel nipples (use 1487 Series nipples)
- Color Gray
- Additional Description N12 Wireway, 1" Nipple - Fits 6 x 6 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1485DM1
- Zoro # G910889303
- UPC # 62398045280
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Material | Steel |
Features | Lay-in nipples come with a special sealing plate which cannot be used adjacent to swivel nipples (use 1487 Series nipples) |
Color | Gray |
Additional Description | N12 Wireway, 1" Nipple - Fits 6 x 6 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Coil, Magnetic, 120vac (3109140038)
- APPLETON ELECTRIC Bushing Bags and Crown Bushings, 100-150A (PTGBCD)
- SQUARE D Manual Motor Starter, 0.25A, 600V, 1P (2510MCA1)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (C22-D-G-K10)
- HAMMOND Type 3R Wiring Trough, 10x10x36, Steel/Gray (C3RWT1036)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X36, Steel/Gray (CGT3644)
- HAMMOND Type 3R Wiring Trough, 12x12x48, Steel/Gray (C3RWT1248)
- HAMMOND N4X Wiring Trough, 6 x 6 x 12, SS (1486D12SS)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 36, Steel/Gray (1486D36)
- HAMMOND Type 3R Wiring Trough, 6x6x72, Steel/Gray (C3RWT672)
- QUEST MFG Cable Tray Wall Bracket, 12", Zinc (CT0026-12-03)
- Hammond Cable Trays