Shop All Computer Enclosure Accessories
Hammond
N12 PB Consolet, 3 PB x 30.5mm, Steel/Gray
Mfr # 1490D3
Zoro # G110891007
product price: $114.35
/ea
Free Shipping & Returns
$114.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Cover and enclosure are phosphatized and finished in ANSI 61 gray powder coating.
- Standards UL 508A Type 12 and 13; CSA Type 12 and 13; Complies with NEMA Type 12 and 13 IEC 60529, IP54; NEMA Type 12 and 13; IEC 60529, IP54; Appropriate components are required to maintain these standards.
- Construction Formed 14 gauge steel; Smooth continuously welded seams; Construction provides either a 30° or 60° slope on front cover depending on mounting position; Welded brackets provide for enclosure mounting; Captive cover screws thread into sealed wells; Larger enclosures provide internally hinged removable covers designed to hold the cover open during wiring (as noted in table); Oil resistant gasket and adhesive; A bonding stud is provided on the door and a grounding stud is provided on the enclosure.
- Size 3.5 in x 7.8 in x 4.9 in (H x W x D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1490D3
- Zoro # G110891007
- UPC # 62398047170
- Country of Origin Canada
- Category Computer Enclosure Accessories
Dimensions
Size | 3.5 in x 7.8 in x 4.9 in (H x W x D) |
Details
Item | Enclosure |
Material | Steel |
Finish | Cover and enclosure are phosphatized and finished in ANSI 61 gray powder coating. |
Standards | UL 508A Type 12 and 13; CSA Type 12 and 13; Complies with NEMA Type 12 and 13 IEC 60529, IP54; NEMA Type 12 and 13; IEC 60529, IP54; Appropriate components are required to maintain these standards. |
Construction | Formed 14 gauge steel; Smooth continuously welded seams; Construction provides either a 30° or 60° slope on front cover depending on mounting position; Welded brackets provide for enclosure mounting; Captive cover screws thread into sealed wells; Larger enclosures provide internally hinged removable covers designed to hold the cover open during wiring (as noted in table); Oil resistant gasket and adhesive; A bonding stud is provided on the door and a grounding stud is provided on the enclosure. |
Additional Description | N12 PB Consolet - 3 PB x 30.5mm - Steel/Gray |
Application | Designed to accept standard heavy duty oil tight pushbuttons, switches and pilot lights; Ideal for wall or surface mounting to provide the necessary control slope; Provides protection from dirt, dust, oil and water. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY 4x1 HDMI 1 in 4 out Splitter (SANOXY-HDMI-SPLT-1X4)
- ILC Replacement for Maico 74101501 Battery (74101501)
- TRIPP LITE DVI Single Cable, TMDS, DVI-D M/M, 15ft, Length: 15 ft. (P562-015)
- MIGHTY MAX BATTERY 12V 8.6AH 190CCA GEL Battery Replaces Yamaha YZF R6 600 YZFR6BW 2012 (YTZ10SGEL279)
- HAMMOND N12 Consolet, 12 x 24 x 9.15, Steel/Gray (1488HN9)
- HAMMOND N12 Consolet, 16 x 24 x 11.15, Steel/Gray (1488JN11)
- HAMMOND N12 Consolet, 8 x 8 x 7.15, Steel/Gray (1488EE7)
- HAMMOND N12 PB Consolet, 8 PB x 30.5mm, Steel/Gray (1490G8)
- SAGINAW CONTROL & ENGINEERING Consolet, ELJ (SCE-12C16ELJ)
- GRANDSTREAM Grandstream HT802 Ht802 Analog Telephone Adapter; 2 Fxs Ports (HT802)
- LAB LAB:Pin Kit 3-in-1 Mini DUR-X (LMD3N1)
- Hammond Computer Enclosure Accessories