Shop All Computer Enclosure Accessories
Hammond
N12 PB Consolet, 16 PB x 30.5mm, Steel/Gray
Mfr # 1490J16
Zoro # G010891008
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Cover and enclosure are phosphatized and finished in ANSI 61 gray powder coating.
- Standards UL 508A Type 12 and 13; CSA Type 12 and 13; Complies with NEMA Type 12 and 13 IEC 60529, IP54; NEMA Type 12 and 13; IEC 60529, IP54; Appropriate components are required to maintain these standards.
- Additional Description N12 PB Consolet - 16 PB x 30.5mm - Steel/Gray
- Construction Formed 14 gauge steel; Smooth continuously welded seams; Construction provides either a 30° or 60° slope on front cover depending on mounting position; Welded brackets provide for enclosure mounting; Captive cover screws thread into sealed wells; Larger enclosures provide internally hinged removable covers designed to hold the cover open during wiring (as noted in table); Oil resistant gasket and adhesive; A bonding stud is provided on the door and a grounding stud is provided on the enclosure.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1490J16
- Zoro # G010891008
- UPC # 62398047590
- Country of Origin Canada
- Category Computer Enclosure Accessories
Dimensions
Size | 11.75 in x 10.75 in x 9 in (H x W x D) |
Details
Item | Enclosure |
Material | Steel |
Finish | Cover and enclosure are phosphatized and finished in ANSI 61 gray powder coating. |
Standards | UL 508A Type 12 and 13; CSA Type 12 and 13; Complies with NEMA Type 12 and 13 IEC 60529, IP54; NEMA Type 12 and 13; IEC 60529, IP54; Appropriate components are required to maintain these standards. |
Additional Description | N12 PB Consolet - 16 PB x 30.5mm - Steel/Gray |
Construction | Formed 14 gauge steel; Smooth continuously welded seams; Construction provides either a 30° or 60° slope on front cover depending on mounting position; Welded brackets provide for enclosure mounting; Captive cover screws thread into sealed wells; Larger enclosures provide internally hinged removable covers designed to hold the cover open during wiring (as noted in table); Oil resistant gasket and adhesive; A bonding stud is provided on the door and a grounding stud is provided on the enclosure. |
Application | Designed to accept standard heavy duty oil tight pushbuttons, switches and pilot lights; Ideal for wall or surface mounting to provide the necessary control slope; Provides protection from dirt, dust, oil and water. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Long Way LW-6FM10 (ML12-12F22915)
- BATTERY CLERK AJC Sho-Me 90985 Emergency Light Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-A-0-170632)
- KENSINGTON Duo Gel Mouse Pad Wrist Rest, Blue (K62401AM)
- ZORO SELECT Battery, Sealed Lead Acid, 4V, 9Ah, Faston (5EFE8)
- HAMMOND N12 PB Consolet, 8 PB x 30.5mm, Steel/Gray (1490G8)
- HAMMOND N12 Consolet, 12 x 24 x 9.15, Steel/Gray (1488HN9)
- HAMMOND N12 Consolet, 16 x 24 x 11.15, Steel/Gray (1488JN11)
- HAMMOND N12 Consolet, 8 x 8 x 7.15, Steel/Gray (1488EE7)
- HAMMOND N12 Consolet, 12 x 12 x 9.15, Steel/Gray (1488HH9)
- HAMMOND N12 PB Consolet, 6 PB x 22.5mm, Steel/Gray (1490MG6)
- SILVERSTONE SilverStone Technologies PM02B-G Computer Tower Case with Tempered-Glass Side Panel & Ample Air Flow; Black (PM02B-G)
- Hammond Computer Enclosure Accessories