Shop All Computer Enclosure Accessories
Hammond
N12 PB Consolet, 12 PB x 30.5mm, Steel/Gray
Mfr # 1490J12
Zoro # G310891012
product price: $205.19
/ea
Free Shipping & Returns
$205.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Cover and enclosure are phosphatÂized and finished in ANSI 61 gray powder coating.
- Standards UL 508A Type 12 and 13; CSA Type 12 and 13; Complies with NEMA Type 12 and 13 IEC 60529, IP54; NEMA Type 12 and 13; IEC 60529, IP54; Appropriate components are required to maintain these standards.
- Size 11.75 in x 8.5 in x 9 in (H x W x D)
- Application Designed to accept standard heavy duty oil tight pushbuttons, switches and pilot lights; Ideal for wall or surface mounting to provide the necessary control slope; Provides protection from dirt, dust, oil and water.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1490J12
- Zoro # G310891012
- UPC # 62398047570
- Country of Origin Canada
- Category Computer Enclosure Accessories
Dimensions
Size | 11.75 in x 8.5 in x 9 in (H x W x D) |
Details
Item | Enclosure |
Material | Steel |
Finish | Cover and enclosure are phosphatÂized and finished in ANSI 61 gray powder coating. |
Standards | UL 508A Type 12 and 13; CSA Type 12 and 13; Complies with NEMA Type 12 and 13 IEC 60529, IP54; NEMA Type 12 and 13; IEC 60529, IP54; Appropriate components are required to maintain these standards. |
Application | Designed to accept standard heavy duty oil tight pushbuttons, switches and pilot lights; Ideal for wall or surface mounting to provide the necessary control slope; Provides protection from dirt, dust, oil and water. |
Construction | Formed 14 gauge steel; Smooth continuously welded seams; Construction provides either a 30° or 60° slope on front cover depending on mounting position; Welded brackets provide for enclosure mounting; Captive cover screws thread into sealed wells; Larger enclosures provide internally hinged removable covers designed to hold the cover open during wiring (as noted in table); Oil resistant gasket and adhesive; A bonding stud is provided on the door and a grounding stud is provided on the enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Silver Oxide 303/357/76 1.5 V 0.18 Ah Electronic/Watch Battery , 3PK (D303/357B3P08)
- PROPAC LANYARD, MRC (D8060-MRC)
- FIRESTIK Replacement Plastic Cap, Red, 2PK (KWT-R)
- ANTAIRA 6-Port Industrial Gigabit Light Layer 3 Managed Ethernet Switch (LMX-0601G-SFP-V2)
- HAMMOND N12 Consolet, 12 x 24 x 9.15, Steel/Gray (1488HN9)
- HAMMOND N12 Consolet, 8 x 8 x 7.15, Steel/Gray (1488EE7)
- HAMMOND N12 Consolet, 16 x 24 x 11.15, Steel/Gray (1488JN11)
- HAMMOND N12 PB Consolet, 8 PB x 30.5mm, Steel/Gray (1490G8)
- SILVERSTONE Silver Stone Technologies ST70F-PB Silent 120 mm Fan with 18Dba; Efficiency 80Plus Bronze Certification; Fully Modular Cable (ST70F-PB)
- GENERAC Generic 180 0772 19" Cable Management Rack 2U (180 0772)
- V7 V7 RMWC6UG-1N 6U Wall Mount Glass Door Enclosure (RMWC6UG-1N)
- Hammond Computer Enclosure Accessories