Shop All Computer Enclosure Accessories
Hammond
N12 PB Consolet, 10 PB x 30.5mm, Steel/Gray
Mfr # 1490G10
Zoro # G610890982
product price: $195.89
/ea
Free Shipping & Returns
$195.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Cover and enclosure are phosphatÂized and finished in ANSI 61 gray powder coating.
- Standards UL 508A Type 12 and 13; CSA Type 12 and 13; Complies with NEMA Type 12 and 13 IEC 60529, IP54; NEMA Type 12 and 13; IEC 60529, IP54; Appropriate components are required to maintain these standards.
- Size 7.25 in x 13 in x 6.75 in (H x W x D)
- Additional Description N12 PB Consolet - 10 PB x 30.5mm - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1490G10
- Zoro # G610890982
- UPC # 62398047550
- Country of Origin Canada
- Category Computer Enclosure Accessories
Dimensions
Size | 7.25 in x 13 in x 6.75 in (H x W x D) |
Details
Item | Enclosure |
Material | Steel |
Finish | Cover and enclosure are phosphatÂized and finished in ANSI 61 gray powder coating. |
Standards | UL 508A Type 12 and 13; CSA Type 12 and 13; Complies with NEMA Type 12 and 13 IEC 60529, IP54; NEMA Type 12 and 13; IEC 60529, IP54; Appropriate components are required to maintain these standards. |
Additional Description | N12 PB Consolet - 10 PB x 30.5mm - Steel/Gray |
Application | Designed to accept standard heavy duty oil tight pushbuttons, switches and pilot lights; Ideal for wall or surface mounting to provide the necessary control slope; Provides protection from dirt, dust, oil and water. |
Construction | Formed 14 gauge steel; Smooth continuously welded seams; Construction provides either a 30° or 60° slope on front cover depending on mounting position; Welded brackets provide for enclosure mounting; Captive cover screws thread into sealed wells; Larger enclosures provide internally hinged removable covers designed to hold the cover open during wiring (as noted in table); Oil resistant gasket and adhesive; A bonding stud is provided on the door and a grounding stud is provided on the enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Mortise Cylinder (2153)
- CLEAN REMOTE Large Button Universal Remote Control for Healthcare (CR2BB)
- KENSINGTON Usb Port Lock w/ Cable Guard- Square (K67915WW)
- C2G Dual Band Ir Receiver - 34-60Khz (98045)
- HAMMOND N12 Consolet, 12 x 24 x 9.15, Steel/Gray (1488HN9)
- HAMMOND N12 PB Consolet, 8 PB x 30.5mm, Steel/Gray (1490G8)
- HAMMOND N12 Consolet, 8 x 8 x 7.15, Steel/Gray (1488EE7)
- HAMMOND N12 Consolet, 16 x 24 x 11.15, Steel/Gray (1488JN11)
- BLACK BOX Horizontal It Rackmount Cable Manager - 2U, 19In, Single-Sided, Black (RMT102A-R4)
- THERMALTAK Thermaltake Toughliquid Ultra 280 - Processor Liquid Cooling System (CL-W374-PL14BL-A)
- CRIMSON Crimson RCH500 12 - 24 x 0.75 in. Rack Screws - Pack of 500 (RCH500)
- Hammond Computer Enclosure Accessories