Shop All Enclosure Covers & Accessories
Hammond
N12 Locking 3 pt. less than 60 in.
Mfr # AHKL2
Zoro # G610893471
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Designed for field installation on most 1418 Series single door enclosures (does not fit 1418 J Series); Available with key locking and non-locking handles; Single point kits include a handle and latch cam; Three point kits include a handle, latch cam, latch rods and adjustable rod guides; Latch rod ends have rollers for easier door closing; All parts are plated or painted for corrosion resistance; Note: AHK handle design shown - see individual CAD images for exact representation of each version.
- Additional Description N12 Locking 3 pt. less than 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # AHKL2
- Zoro # G610893471
- UPC # 62398041096
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Features | Designed for field installation on most 1418 Series single door enclosures (does not fit 1418 J Series); Available with key locking and non-locking handles; Single point kits include a handle and latch cam; Three point kits include a handle, latch cam, latch rods and adjustable rod guides; Latch rod ends have rollers for easier door closing; All parts are plated or painted for corrosion resistance; Note: AHK handle design shown - see individual CAD images for exact representation of each version. |
Additional Description | N12 Locking 3 pt. less than 60" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 1.125A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1-1/8)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1" Trade Size (SB-383NM)
- BUCHANAN Displacement Connnector, 10-14 AWG, Black (BTC2/0-14)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 10-50P (9450-P)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- HAMMOND Panel 6.9 x 6.9, Fits Encl. 8 x 8, Steel/Wht (14R0707)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- SECO-LARM Mullion-Style Outdoor Stand-Alone Keypad. Weatherproof (IP65). Backlit keys, 1,010 user c (SLM-SK-2323-SDQ)
- Hammond Enclosure Covers & Accessories