Shop All Electrical Enclosures
Hammond
N12 Hinged PB Encl, 42 PB x 30.5mm, Steel/Gray
Mfr # 1489P42
Zoro # G110889059
Free Shipping & Returns
$441.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Standards UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54; Appropriate components are required to maintain these standards.
- Additional Description N12 Hinged PB Encl - 42 PB x 30.5mm - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1489P42
- Zoro # G110889059
- UPC # 62398047140
- Country of Origin Canada
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54; Appropriate components are required to maintain these standards. |
Additional Description | N12 Hinged PB Encl - 42 PB x 30.5mm - Steel/Gray |
Construction | Formed 14 gauge steel; Smooth continuously welded seams; Welded brackets provide for enclosure mounting; Continuously hinged cover is secured with captive, plated steel screws which fasten into threaded sealed wells; Oil resistant gasket and adhesive; Weldnuts are provided for mounting inner panels; A removable 14 gauge inner panel is included; A bonding stud is provided on the door and a grounding stud is provided in the enclosure. |
Application | Designed to accept standard heavy duty oil tight pushbuttons, switches and pilot lights; Provides protection from dirt, dust, oil and water. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 3 PH 120/208V, 30A, Yellow (GFHW431)
- SIEMENS Auxiliary Contact, 10A, Front Mounting (3RH29111HA31)
- ABB Electrical Box, 20 cu in, Old Work Box, 1 Gang, PVC (B120R)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3141M)
- HAMMOND Steel Enclosure, 16 in D (EN4SD423616GY)
- HAMMOND Steel Enclosure, 8 in D (EN4SD12248GY)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554L2GYCL)
- HAMMOND Steel Enclosure, 12 in D (EN4SD603612LG)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT363011H)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554WA2GYCL)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 16 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A241606LP)
- Hammond Electrical Enclosures