Shop All Computer Enclosure Accessories
Hammond
N12 Consolet, 8 x 8 x 7.15, Steel/Gray
Mfr # 1488EE7
Zoro # G110890994
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Cover and enclosure are phosphatized and finished in ANSI 61 gray powder coating.
- Standards UL 508A Type 12, 13; CSA Type 12, 13; Complies with NEMA Type 12, 13 IEC 60529, IP54; NEMA Type 12, 13; IEC 60529, IP54
- Construction Formed 14 gauge steel; Smooth, continuously welded seams; Construction provides either 30° or 60° slope on front cover depending on mounting position; Continuously hinged cover may be removed by pulling the hinge pin; Captive cover screws thread into sealed wells; Oil resistant gasket and adhesive; A bonding stud is provided on the door and a ground stud is provided on the enclosure.
- Additional Description N12 Consolet - 8 x 8 x 7.15 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1488EE7
- Zoro # G110890994
- UPC # 62398046690
- Country of Origin Canada
- Category Computer Enclosure Accessories
Dimensions
Size | 8 in x 8 in x 7.16 in (H x W x D) |
Details
Item | Enclosure |
Material | Steel |
Finish | Cover and enclosure are phosphatized and finished in ANSI 61 gray powder coating. |
Standards | UL 508A Type 12, 13; CSA Type 12, 13; Complies with NEMA Type 12, 13 IEC 60529, IP54; NEMA Type 12, 13; IEC 60529, IP54 |
Construction | Formed 14 gauge steel; Smooth, continuously welded seams; Construction provides either 30° or 60° slope on front cover depending on mounting position; Continuously hinged cover may be removed by pulling the hinge pin; Captive cover screws thread into sealed wells; Oil resistant gasket and adhesive; A bonding stud is provided on the door and a ground stud is provided on the enclosure. |
Additional Description | N12 Consolet - 8 x 8 x 7.15 - Steel/Gray |
Application | Designed for use as electric, hydraulic or pneumatic control and instrument enclosures; Ideal for flat or surface mounting/pedestal to provide the necessary 30° or 60° control slope; Provides protection from dirt, dust, oil and water. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for APC Back-UPS Pro 1500 (ML9-1210233)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces Pride Mobility Hurricane (ML50-1254)
- CHIEF MANUFACTURING Micro Adjust Tilt Wall Mnt XLg, XTM1U (XTM1U)
- MOTOROLA Earpiece, Black, 48 In. L, Ear Loop (HKLN4455F)
- HAMMOND N12 PB Consolet, 6 PB x 22.5mm, Steel/Gray (1490MG6)
- HAMMOND N12 Consolet, 12 x 24 x 9.15, Steel/Gray (1488HN9)
- HAMMOND N12 Consolet, 12 x 12 x 9.15, Steel/Gray (1488HH9)
- HAMMOND N12 Consolet, 16 x 24 x 11.15, Steel/Gray (1488JN11)
- HAMMOND N12 PB Consolet, 8 PB x 30.5mm, Steel/Gray (1490G8)
- PCCOOLER MULTIFUNCTIONAL COMPUTER MONITOR LIGHT BAR (RA99)
- QUEST MFG Hinged Vertical Wall Mount Bracket, 3U, 19" x 7"D, Black (WV19-0307H)
- Hammond Computer Enclosure Accessories