Shop All Computer Enclosure Accessories
Hammond
N12 Consolet, 12 x 24 x 9.15, Steel/Gray
Mfr # 1488HN9
Zoro # G010891022
product price: $256.69
/ea
Free Shipping & Returns
$256.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Cover and enclosure are phosphatized and finished in ANSI 61 gray powder coating.
- Standards UL 508A Type 12, 13; CSA Type 12, 13; Complies with NEMA Type 12, 13 IEC 60529, IP54; NEMA Type 12, 13; IEC 60529, IP54
- Additional Description N12 Consolet - 12 x 24 x 9.15 - Steel/Gray
- Construction Formed 14 gauge steel; Smooth, continuously welded seams; Construction provides either 30° or 60° slope on front cover depending on mounting position; Continuously hinged cover may be removed by pulling the hinge pin; Captive cover screws thread into sealed wells; Oil resistant gasket and adhesive; A bonding stud is provided on the door and a ground stud is provided on the enclosure.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1488HN9
- Zoro # G010891022
- UPC # 62398046760
- Country of Origin Canada
- Category Computer Enclosure Accessories
Dimensions
Size | 12 in x 24 in x 9.16 in (H x W x D) |
Details
Item | Enclosure |
Material | Steel |
Finish | Cover and enclosure are phosphatized and finished in ANSI 61 gray powder coating. |
Standards | UL 508A Type 12, 13; CSA Type 12, 13; Complies with NEMA Type 12, 13 IEC 60529, IP54; NEMA Type 12, 13; IEC 60529, IP54 |
Additional Description | N12 Consolet - 12 x 24 x 9.15 - Steel/Gray |
Construction | Formed 14 gauge steel; Smooth, continuously welded seams; Construction provides either 30° or 60° slope on front cover depending on mounting position; Continuously hinged cover may be removed by pulling the hinge pin; Captive cover screws thread into sealed wells; Oil resistant gasket and adhesive; A bonding stud is provided on the door and a ground stud is provided on the enclosure. |
Application | Designed for use as electric, hydraulic or pneumatic control and instrument enclosures; Ideal for flat or surface mounting/pedestal to provide the necessary 30° or 60° control slope; Provides protection from dirt, dust, oil and water. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Emergency Weatherproof Telephone, 1 Button Auto Dial (393-001)
- ILC Replacement for Samsung Sch-u740 Alias (SCH-U740 ALIAS SAMSUNG)
- ICOM Belt Clip, Plastic (MBB3)
- LOGITECH MX Anywhere 3S Wrls Mouse (910-006956)
- HAMMOND N12 PB Consolet, 8 PB x 30.5mm, Steel/Gray (1490G8)
- HAMMOND N12 Consolet, 16 x 24 x 11.15, Steel/Gray (1488JN11)
- HAMMOND N12 PB Consolet, 6 PB x 22.5mm, Steel/Gray (1490MG6)
- HAMMOND N12 Consolet, 12 x 12 x 9.15, Steel/Gray (1488HH9)
- HAMMOND N12 Consolet, 8 x 8 x 7.15, Steel/Gray (1488EE7)
- ILC Replacement For STARTECHCOM, DP2DVI2 (DP2DVI2)
- SABRENT 2.5 in. To 3.5 in. Internal Hard Disk Drive Mounting Bracket Kit (BK-HDDH)
- Hammond Computer Enclosure Accessories