Shop All Electrical Box Covers
Hammond
N1 Screw Cover w/KO ft.s, 8 x 8 x 6, Steel/Gray
Mfr # CSKO886
Zoro # G010891329
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 8 in
- Depth 6 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CSKO886
- Zoro # G010891329
- UPC # 62398036074
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 8 in |
Width | 8 in |
Depth | 6 in |
Size | 8 in x 8 in x 6 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Color | Gray |
Standards | UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Additional Description | N1 Screw Cover w/KO's - 8 x 8 x 6 - Steel/Gray |
Construction | Formed and spot welded from 16 gauge (up to 30"x24") or 14 gauge (36"x24") steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Easily removed knockouts on all 4 sides (see drawings for sizes and locations); Through holes in back for wall mounting; Grounding location embossed in body. |
UL File | E65324 |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch, Plunger, Roller, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-N22-2S)
- GARDNER BENDER Pigtail, w/Screw, 8", 12 AWG, PK25 (GGP-1282N)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Rod, 10 In. Arm L (9007FA1)
- DAYTON Thermocouple Probe, Type K, 18in L, 22 AWG (36GK78)
- HAMMOND N1 Screw Cover, 18 x 14 x 3, Steel/Gray (CS18143)
- HAMMOND N1 Screw Cover w/KO ft.s, 16 x 16 x 6, Steel/Gray (CSKO16166)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 18 x 12, Steel/Gray (CSFC1812)
- HAMMOND N1 Screw Cover, 18 x 18 x 6, Galv (CSG18186)
- HAMMOND N1 Screw Cover w/KO ft.s, 24 x 24 x 10, Steel/Gray (CSKO242410)
- HAMMOND N1 Hinge Cover w/KO ft.s, 6 x 6 x 6, Steel/Gray (CHKO666)
- CB DISTRIBUTING 4.53 x 5.89 in. Rectangle Weatherproof Cover, Thermoplastic (ST153112)
- Hammond Electrical Box Covers