Shop All Electrical Box Covers
Hammond
N1 Screw Cover w/KO ft.s, 8 x 8 x 6, Galv
Mfr # CSKOG886
Zoro # G010891077
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 8 in
- Depth 6 in
- Material Galvanized Steel
- Standards UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CSKOG886
- Zoro # G010891077
- UPC # 62398026604
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 8 in |
Width | 8 in |
Depth | 6 in |
Size | 8 in x 8 in x 6 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Standards | UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
UL File | E65324 |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
Finish | Enclosure and cover are unpainted galvanized steel. |
Additional Description | N1 Screw Cover w/KO's - 8 x 8 x 6 - Galv |
Construction | Formed and spot welded from 16 gauge G90 steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Easily removed knockouts on all 4 sides (see drawings for sizes and locations); Through holes in back for wall mounting; Grounding location embossed in body. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Connector (25W04)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #8 Stud PK50 (5WHD2)
- QUAIL ELECTRONICS 1M UNIV JUMP B I C14 TO C13R (3514.039)
- ANCOR Black 14 AWG Tinned Copper Wire - 500' (104050)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 8 x 8, Steel/Gray (CSFC88)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 12 x 4, Steel/Gray (CHKO12124)
- HAMMOND Type 3R Hinge Cover, 36 x 24 x 12, Steel/Gray (C3R362412HCR)
- HAMMOND N1 Screw Cover w/KO ft.s, 16 x 16 x 6, Steel/Gray (CSKO16166)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 12 x 6, Steel/Gray (CHKO12126)
- HAMMOND Type 3R Hinge Cover, 30 x 24 x 8, Steel/Gray (C3R30248HCR)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1935-UPC)
- Hammond Electrical Box Covers