Shop All Electrical Box Covers
Hammond
N1 Screw Cover w/KO ft.s, 8 x 8 x 4, Galv
Mfr # CSKOG884
Zoro # G110891168
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 8 in
- Depth 4 in
- Material Galvanized Steel
- Standards UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CSKOG884
- Zoro # G110891168
- UPC # 62398026603
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 8 in |
Width | 8 in |
Depth | 4 in |
Size | 8 in x 8 in x 4 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Standards | UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
Additional Description | N1 Screw Cover w/KO's - 8 x 8 x 4 - Galv |
Finish | Enclosure and cover are unpainted galvanized steel. |
UL File | E65324 |
Construction | Formed and spot welded from 16 gauge G90 steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Easily removed knockouts on all 4 sides (see drawings for sizes and locations); Through holes in back for wall mounting; Grounding location embossed in body. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, CC UL Class, 1 Poles, 1/4 in Quick Connect (HPF-RR)
- JONARD TOOLS Fiber Wipes, Optical Fiber Cleaning, PK50 (FW-50)
- FESTO Proximity Sensor SME-10M-ZS-24V-E-2, 5-L-OE (SME-10M-ZS-24V-E-2,5-L-OE)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDSC371)
- HAMMOND N3 Screw Cover, 24X24X12, Gray (C3SC242412GY)
- HAMMOND N3 Screw Cover, 6X6X6, Gray (C3SC666GY)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 18 x 12, Steel/Gray (CSFC1812)
- HAMMOND N1 Screw Cover w/KO ft.s, 10 x 8 x 4, Steel/Gray (CSKO1084)
- HAMMOND N1 Hinge Cover w/KO ft.s, 16 x 12 x 6, Steel/Gray (CHKO16126)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 12 x 6, Steel/Gray (CHKO12126)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1B-CA)
- Hammond Electrical Box Covers