Shop All Electrical Box Covers
Hammond
N1 Screw Cover w/KO ft.s, 8 x 6 x 4, Steel/Gray
Mfr # CSKO864
Zoro # G310891166
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 6 in
- Depth 4 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CSKO864
- Zoro # G310891166
- UPC # 62398036061
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 8 in |
Width | 6 in |
Depth | 4 in |
Size | 8 in x 6 in x 4 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Color | Gray |
Standards | UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
UL File | E65324 |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Construction | Formed and spot welded from 16 gauge (up to 30"x24") or 14 gauge (36"x24") steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Easily removed knockouts on all 4 sides (see drawings for sizes and locations); Through holes in back for wall mounting; Grounding location embossed in body. |
Additional Description | N1 Screw Cover w/KO's - 8 x 6 x 4 - Steel/Gray |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Octal, 11 Pin (70-750E11-1)
- EATON Circuit Breaker, BR Series 30A, 4 Pole, 120/240V AC (BQ230230)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 48 V DC standard coil (CAD32ED)
- SOUTHWIRE Stainless Steel Bridle Ring 2 Loop 1/4-20 Thread 316Ss (BR-200-SS)
- HAMMOND N1 Screw Cover, 18 x 18 x 6, Galv (CSG18186)
- HAMMOND N1 Screw Cover, 18 x 18 x 4, Galv (CSG18184)
- HAMMOND N1 Screw Cover w/KO ft.s, 18 x 12 x 4, Steel/Gray (CSKO18124)
- HAMMOND N3 Screw Cover, 24X24X8, Gray (C3SC24248GY)
- HAMMOND Type 3R Hinge Cover, 42 x 30 x 12, Steel/Gray (C3R423012HCR)
- HAMMOND N1 Screw Cover, 18 x 18 x 8, Steel/Gray (CS18188)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Toggle (PTC521GY)
- Hammond Electrical Box Covers