Shop All Electrical Box Covers
Hammond
N1 Screw Cover w/KO ft.s, 6 x 6 x 6, Steel/Gray
Mfr # CSKO666
Zoro # G110891199
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 6 in
- Depth 6 in
- Material Steel
- Standards UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CSKO666
- Zoro # G110891199
- UPC # 62398036073
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 6 in |
Width | 6 in |
Depth | 6 in |
Size | 6 in x 6 in x 6 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Standards | UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Color | Gray |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
Additional Description | N1 Screw Cover w/KO's - 6 x 6 x 6 - Steel/Gray |
Construction | Formed and spot welded from 16 gauge (up to 30"x24") or 14 gauge (36"x24") steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Easily removed knockouts on all 4 sides (see drawings for sizes and locations); Through holes in back for wall mounting; Grounding location embossed in body. |
UL File | E65324 |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPAZ STRAP 4 IN TWO HOLE RIGID (530)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-15-04-100)
- GARDNER BENDER Switch, Push On/Off, SPST, 10A, 125VAC (GSW-21)
- REMKE Cord Grip, Alum, 3" NPT, 3.00-3.25, Mesh (RSR-904-E)
- HAMMOND N3 Screw Cover, 16X16X8, Gray (C3SC16168GY)
- HAMMOND Type 3R Hinge Cover, 42 x 30 x 12, Steel/Gray (C3R423012HCR)
- HAMMOND N1 Screw Cover, 16 x 16 x 8, Steel/Gray (CS16168)
- HAMMOND N1 Screw Cover, 48 x 48 x 12, Galv (CSG484812)
- HAMMOND Type 3R Screw Cover no K/O ft.s- 24 x 24 x 10, Steel/Gray (C3R242410SCNKO)
- HAMMOND N1 Screw Cover, 18 x 18 x 8, Steel/Gray (CS18188)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VS-A)
- Hammond Electrical Box Covers