Shop All Electrical Box Covers
Hammond
N1 Screw Cover w/KO ft.s, 6 x 6 x 3, Steel/Gray
Mfr # CSKO663
Zoro # G310891197
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 6 in
- Depth 3 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CSKO663
- Zoro # G310891197
- UPC # 62398036052
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 6 in |
Width | 6 in |
Depth | 3 in |
Size | 6 in x 6 in x 3 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Color | Gray |
Standards | UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
Additional Description | N1 Screw Cover w/KO's - 6 x 6 x 3 - Steel/Gray |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
UL File | E65324 |
Construction | Formed and spot welded from 16 gauge (up to 30"x24") or 14 gauge (36"x24") steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Easily removed knockouts on all 4 sides (see drawings for sizes and locations); Through holes in back for wall mounting; Grounding location embossed in body. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4Z-DC24(S))
- RELAY & CONTROL Relay & Control RCL-306 Wobble Head Coil Precision Oil Tight Limit Switch 4.10 in. (RCL-306)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EJH2)
- MALCO TY34 36 in. Nylon Ties for Flex Duct Installations, PK 25 (TY34)
- HAMMOND N3 Screw Cover, 18X18X6, Gray (C3SC18186GY)
- HAMMOND N3 Screw Cover, 36X36X12, Gray (C3SC363612GY)
- HAMMOND N1 Screw Cover w/KO ft.s, 8 x 8 x 4, Steel/Gray (CSKO884)
- HAMMOND N1 Screw Cover w/KO ft.s, 24 x 24 x 10, Steel/Gray (CSKO242410)
- HAMMOND Type 3R Screw Cover no K/O ft.s- 24 x 24 x 10, Steel/Gray (C3R242410SCNKO)
- HAMMOND N3 Screw Cover, 6X6X4, Gray (C3SC664GY)
- HUBBELL Electrical Box Cover, Octagon, 731, Duplex Receptacle (731)
- Hammond Electrical Box Covers