Shop All Electrical Box Covers
Hammond
N1 Screw Cover w/KO ft.s, 30 x 20 x 10, Steel/Gray
Mfr # CSKO302010
Zoro # G310891371
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 30 in
- Width 20 in
- Depth 10 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CSKO302010
- Zoro # G310891371
- UPC # 62398036094
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 30 in |
Width | 20 in |
Depth | 10 in |
Size | 30 in x 20 in x 10 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Color | Gray |
Standards | UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Construction | Formed and spot welded from 16 gauge (up to 30"x24") or 14 gauge (36"x24") steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Easily removed knockouts on all 4 sides (see drawings for sizes and locations); Through holes in back for wall mounting; Grounding location embossed in body. |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
UL File | E65324 |
Additional Description | N1 Screw Cover w/KO's - 30 x 20 x 10 - Steel/Gray |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-CRMP-PLM10)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety Shroud, Flanged Inlet, 30A 3-Phase Delta 250V AC, L15-30P, Screw Terminal, Reversed Service (HBL2725SWR)
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 8 in H, 8 in W, 4 in D, NEMA 3R, Carbon Steel (RSC080804)
- DRYCONN Large Red Direct Bury Wire Connect, PK10 (10555)
- HAMMOND N3 Screw Cover, 12X12X6, Gray (C3SC12126GY)
- HAMMOND N1 Hinge Cover w/KO ft.s, 8 x 8 x 6, Steel/Gray (CHKO886)
- HAMMOND Type 3R Hinge Lift Off Cover, 20 x 20 x 8, Steel/Gray (C3R20208HCLO)
- HAMMOND N1 Hinge Cover w/KO ft.s, 6 x 6 x 4, Steel/Gray (CHKO664)
- HAMMOND Type 3R Hinge Cover, 36 x 24 x 12, Steel/Gray (C3R362412HCR)
- HAMMOND N3 Screw Cover, 24X20X8, Gray (C3SC24208GY)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1250W)
- Hammond Electrical Box Covers