Shop All Electrical Box Covers
Hammond
N1 Screw Cover w/KO ft.s, 24 x 24 x 6, Steel/Gray
Mfr # CSKO24246
Zoro # G110891335
product price: $116.65
/ea
Free Shipping & Returns
$116.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Width 24 in
- Depth 6 in
- Material Steel
- Standards UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CSKO24246
- Zoro # G110891335
- UPC # 62398036085
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 24 in |
Width | 24 in |
Depth | 6 in |
Size | 24 in x 24 in x 6 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Standards | UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Color | Gray |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
UL File | E65324 |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
Construction | Formed and spot welded from 16 gauge (up to 30"x24") or 14 gauge (36"x24") steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Easily removed knockouts on all 4 sides (see drawings for sizes and locations); Through holes in back for wall mounting; Grounding location embossed in body. |
Additional Description | N1 Screw Cover w/KO's - 24 x 24 x 6 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Data Box, 2 Gang, Steel (HBL260)
- TORK Spring-Wound Timer, Range 0 to 60 min. (C560M)
- CARLON Elbow Conduit 45Deg Sch40 3In (UA7AL-CAR)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 10A, 250V AC, 1.5kA at 250V AC (GSD10)
- HAMMOND N1 Screw Cover, 16 x 12 x 4, Steel/Gray (CS16124)
- HAMMOND N1 Screw Cover, 18 x 18 x 8, Steel/Gray (CS18188)
- HAMMOND Type 3R Hinge Cover, 6 x 6 x 4, Steel/Gray (C3R664HCR)
- HAMMOND Type 3R Hinge Lift Off Cover, 8 x 6 x 4, Steel/Gray (C3R864HCLO)
- HAMMOND N1 Hinge Cover w/KO ft.s, 8 x 8 x 4, Steel/Gray (CHKO884)
- HAMMOND N1 Screw Cover w/KO ft.s, 24 x 24 x 10, Steel/Gray (CSKO242410)
- HUBBELL Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-1)
- Hammond Electrical Box Covers