Shop All Electrical Box Covers
Hammond
N1 Screw Cover w/KO ft.s, 24 x 24 x 4, Steel/Gray
Mfr # CSKO24244
Zoro # G610891415
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Width 24 in
- Depth 4 in
- Material Steel
- Standards UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CSKO24244
- Zoro # G610891415
- UPC # 62398036072
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 24 in |
Width | 24 in |
Depth | 4 in |
Size | 24 in x 24 in x 4 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Standards | UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Color | Gray |
UL File | E65324 |
Construction | Formed and spot welded from 16 gauge (up to 30"x24") or 14 gauge (36"x24") steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Easily removed knockouts on all 4 sides (see drawings for sizes and locations); Through holes in back for wall mounting; Grounding location embossed in body. |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
Additional Description | N1 Screw Cover w/KO's - 24 x 24 x 4 - Steel/Gray |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 480VAC L16-30P BK/WT (HBL2731SW)
- ACME ELECTRIC Transformer 3PH 45KVA 600-480 (T2527071)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB100N)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-0BB20-0AA0)
- HAMMOND N1 Screw Cover, 16 x 14 x 3, Steel/Gray (CS16143)
- HAMMOND N1 Screw Cover, 18 x 14 x 3, Steel/Gray (CS18143)
- HAMMOND N1 Screw Cover w/KO ft.s, 16 x 16 x 8, Steel/Gray (CSKO16168)
- HAMMOND N1 Screw Cover, 24 x 24 x 6, Steel/Gray (CS24246)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 12 x 6, Galv (CSKOG12126)
- HAMMOND N3 Screw Cover, 24X24X10, Gray (C3SC242410GY)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30537)
- Hammond Electrical Box Covers