Shop All Electrical Box Covers
Hammond
N1 Screw Cover w/KO ft.s, 18 x 14 x 3, Steel/Gray
Mfr # CSKO18143
Zoro # G010891466
product price: $59.11
/ea
$59.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Width 14 in
- Depth 3 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CSKO18143
- Zoro # G010891466
- UPC # 62398036055
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 18 in |
Width | 14 in |
Depth | 3 in |
Size | 18 in x 14 in x 3 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Color | Gray |
Standards | UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Additional Description | N1 Screw Cover w/KO's - 18 x 14 x 3 - Steel/Gray |
UL File | E65324 |
Construction | Formed and spot welded from 16 gauge (up to 30"x24") or 14 gauge (36"x24") steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Easily removed knockouts on all 4 sides (see drawings for sizes and locations); Through holes in back for wall mounting; Grounding location embossed in body. |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Wallplates 1G DUPLEX PLASTIC IVY (34101)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Purple (HS363-S50-PURPLE)
- ZORO SELECT Pin and Sleeve Plug, 3 Poles, 240VAC (BRY420P7W)
- PANDUIT Cable Tie, 8.0L (203mm), Miniature, Nylo (PLT2M-M6)
- HAMMOND N1 Screw Cover w/KO ft.s, 10 x 8 x 4, Steel/Gray (CSKO1084)
- HAMMOND N1 Screw Cover, 18 x 18 x 8, Steel/Gray (CS18188)
- HAMMOND N3 Screw Cover, 24X24X6, Gray (C3SC24246GY)
- HAMMOND N3 Screw Cover, 24X24X8, Gray (C3SC24248GY)
- HAMMOND Type 3R Screw Cover, 24 x 18 x 10, Steel/Gray (C3R241810SC)
- HAMMOND N3 Screw Cover, 16X16X8, Gray (C3SC16168GY)
- MULBERRY Electrical Box Cover, 3 Gang, Rectangular, Aluminum, Toggle Switch (30499)
- Hammond Electrical Box Covers