Shop All Electrical Box Covers
Hammond
N1 Screw Cover w/KO ft.s, 18 x 12 x 4, Galv
Mfr # CSKOG18124
Zoro # G010891176
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Width 12 in
- Depth 4 in
- Material Galvanized Steel
- Standards UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CSKOG18124
- Zoro # G010891176
- UPC # 62398026631
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 18 in |
Width | 12 in |
Depth | 4 in |
Size | 18 in x 12 in x 4 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Standards | UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Construction | Formed and spot welded from 16 gauge G90 steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Easily removed knockouts on all 4 sides (see drawings for sizes and locations); Through holes in back for wall mounting; Grounding location embossed in body. |
Additional Description | N1 Screw Cover w/KO's - 18 x 12 x 4 - Galv |
UL File | E65324 |
Finish | Enclosure and cover are unpainted galvanized steel. |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1TFCGY)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SPI Series, Time-Delay, 175A, 250V AC, Indicating (LPN-RK-175SPI)
- 3M Shrink Tubing, 1.1in ID, Black, 9in, PK3 (ITCSN-1100-9"-BLACK-12-3 PC PKS)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, White, PK 3 (GLS-20ATR-WH-03)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 6 x 6, Steel/Gray (CSFC66)
- HAMMOND N1 Hinge Cover w/KO ft.s, 10 x 10 x 4, Steel/Gray (CHKO10104)
- HAMMOND N1 Hinge Cover w/KO ft.s, 6 x 6 x 3.5, Steel/Gray (CHKO663)
- HAMMOND N1 Hinge Cover w/KO ft.s, 8 x 8 x 4, Steel/Gray (CHKO884)
- HAMMOND N1 Screw Cover, 18 x 18 x 8, Steel/Gray (CS18188)
- HAMMOND N1 Hinge Cover w/KO ft.s, 6 x 6 x 4, Steel/Gray (CHKO664)
- ERICSON Cvrplt 1-Gang, Black Gfci Duplex, for Por (6035B)
- Hammond Electrical Box Covers