Shop All Electrical Box Covers
Hammond
N1 Screw Cover w/KO ft.s, 16 x 16 x 8, Steel/Gray
Mfr # CSKO16168
Zoro # G010891442
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 in
- Width 16 in
- Depth 8 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CSKO16168
- Zoro # G010891442
- UPC # 62398036089
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 16 in |
Width | 16 in |
Depth | 8 in |
Size | 16 in x 16 in x 8 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Color | Gray |
Standards | UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
UL File | E65324 |
Additional Description | N1 Screw Cover w/KO's - 16 x 16 x 8 - Steel/Gray |
Construction | Formed and spot welded from 16 gauge (up to 30"x24") or 14 gauge (36"x24") steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Easily removed knockouts on all 4 sides (see drawings for sizes and locations); Through holes in back for wall mounting; Grounding location embossed in body. |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0AA40-0AA0)
- AFC CABLE SYSTEMS 14 AWG 2 Conductor Armored Cable 15A 250 ft. SLVR (2101S42-00)
- DUROMAX 100 ft. 12 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC12100A)
- NVENT HOFFMAN Replacement Keys, Steel (E333KEY)
- HAMMOND N1 Screw Cover w/KO ft.s, 16 x 16 x 6, Steel/Gray (CSKO16166)
- HAMMOND N1 Screw Cover, 16 x 16 x 8, Steel/Gray (CS16168)
- HAMMOND N1 Screw Cover, 16 x 14 x 3, Steel/Gray (CS16143)
- HAMMOND N3 Screw Cover, 36X36X12, Gray (C3SC363612GY)
- HAMMOND N3 Screw Cover, 24X24X8, Gray (C3SC24248GY)
- HAMMOND N1 Hinge Cover w/KO ft.s, 16 x 12 x 4, Steel/Gray (CHKO16124)
- LEGRAND Device Plate, 1 Gang, Steel (G6007C-1)
- Hammond Electrical Box Covers