Shop All Electrical Box Covers
Hammond
N1 Screw Cover w/KO ft.s, 16 x 14 x 3, Steel/Gray
Mfr # CSKO16143
Zoro # G910891122
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 in
- Width 14 in
- Depth 3 in
- Material Steel
- Standards UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CSKO16143
- Zoro # G910891122
- UPC # 62398036054
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 16 in |
Width | 14 in |
Depth | 3 in |
Size | 16 in x 14 in x 3 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Standards | UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Color | Gray |
Construction | Formed and spot welded from 16 gauge (up to 30"x24") or 14 gauge (36"x24") steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Easily removed knockouts on all 4 sides (see drawings for sizes and locations); Through holes in back for wall mounting; Grounding location embossed in body. |
UL File | E65324 |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Additional Description | N1 Screw Cover w/KO's - 16 x 14 x 3 - Steel/Gray |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 25A, 500V AC, 50kA at 500V AC (25D27Q)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 3,750 W Peak, 1,250 W Continuous, 2 Outlets (PICOGLF12W12V120AL)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AAA-R63/C)
- RACO Pulling Elbow, 3/4" Hub Sz., Zinc, Threaded (2663)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 8 x 8, Steel/Gray (CSFC88)
- HAMMOND Type 3R Hinge Cover, 24 x 24 x 10, Steel/Gray (C3R242410HCR)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 12 x 4, Steel/Gray (CHKO12124)
- HAMMOND N1 Screw Cover, 18 x 18 x 4, Galv (CSG18184)
- HAMMOND Type 3R Screw Cover, 48 x 36 x 16, Steel/Gray (C3R483616SC)
- HAMMOND N1 Hinge Cover w/KO ft.s, 8 x 8 x 6, Steel/Gray (CHKO886)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Brass (E9761BR)
- Hammond Electrical Box Covers