Shop All Electrical Box Covers
Hammond
N1 Screw Cover w/KO ft.s, 12 x 12 x 8, Galv
Mfr # CSKOG12128
Zoro # G110891076
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 12 in
- Depth 8 in
- Material Galvanized Steel
- Standards UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CSKOG12128
- Zoro # G110891076
- UPC # 62398014209
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 12 in |
Width | 12 in |
Depth | 8 in |
Size | 12 in x 12 in x 8 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Standards | UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Construction | Formed and spot welded from 16 gauge G90 steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Easily removed knockouts on all 4 sides (see drawings for sizes and locations); Through holes in back for wall mounting; Grounding location embossed in body. |
Additional Description | N1 Screw Cover w/KO's - 12 x 12 x 8 - Galv |
UL File | E65324 |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
Finish | Enclosure and cover are unpainted galvanized steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occupant Sensor Occ Clng Us 1000 Sqft (OSC10-U0W)
- EATON Timer Module, Off Delay, 100-130V, 5-100Sec (XTCEXTED100C11A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (RPM21BD)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NO, Red (52PM9W2F)
- HAMMOND Type 3R Screw Cover, 48 x 36 x 16, Steel/Gray (C3R483616SC)
- HAMMOND N1 Hinge Cover w/KO ft.s, 10 x 10 x 6, Steel/Gray (CHKO10106)
- HAMMOND N1 Hinge Cover w/KO ft.s, 6 x 6 x 6, Steel/Gray (CHKO666)
- HAMMOND N1 Screw Cover, 48 x 48 x 12, Galv (CSG484812)
- HAMMOND N1 Screw Cover, 8 x 6 x 4, Steel/Gray (CS864)
- HAMMOND Type 3R Hinge Cover, 42 x 30 x 12, Steel/Gray (C3R423012HCR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S2425)
- Hammond Electrical Box Covers