Shop All Electrical Box Covers
Hammond
N1 Screw Cover w/KO ft.s, 12 x 10 x 4, Steel/Gray
Mfr # CSKO12104
Zoro # G610891170
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 10 in
- Depth 4 in
- Material Steel
- Standards UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CSKO12104
- Zoro # G610891170
- UPC # 62398036066
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 12 in |
Width | 10 in |
Depth | 4 in |
Size | 12 in x 10 in x 4 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Standards | UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Color | Gray |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
Additional Description | N1 Screw Cover w/KO's - 12 x 10 x 4 - Steel/Gray |
UL File | E65324 |
Construction | Formed and spot welded from 16 gauge (up to 30"x24") or 14 gauge (36"x24") steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Easily removed knockouts on all 4 sides (see drawings for sizes and locations); Through holes in back for wall mounting; Grounding location embossed in body. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70SP)
- CANTEX Elbow, 45 Degree, 2 In Conduit, PVC (5133768)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- EATON Circuit Breaker, CL Series 30A, 2 Pole, 120/240V AC (CL230)
- HAMMOND N3 Screw Cover, 18X18X6, Gray (C3SC18186GY)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 12 x 4, Steel/Gray (CSKO12124)
- HAMMOND N1 Screw Cover, 8 x 6 x 4, Steel/Gray (CS864)
- HAMMOND N1 Screw Cover w/KO ft.s, 8 x 8 x 4, Steel/Gray (CSKO884)
- HAMMOND N3 Screw Cover, 24X24X12, Gray (C3SC242412GY)
- HAMMOND N1 Hinge Cover w/KO ft.s, 8 x 8 x 6, Steel/Gray (CHKO886)
- SOUTHWIRE Electrical Box Cover, Rectangular, Galvanized Steel (G19470-UPC)
- Hammond Electrical Box Covers