Shop All Electrical Box Covers
Hammond
N1 Screw Cover w/KO ft.s, 10 x 8 x 4, Steel/Gray
Mfr # CSKO1084
Zoro # G010891138
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Width 8 in
- Depth 4 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CSKO1084
- Zoro # G010891138
- UPC # 62398036063
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 10 in |
Width | 8 in |
Depth | 4 in |
Size | 10 in x 8 in x 4 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Color | Gray |
Standards | UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Additional Description | N1 Screw Cover w/KO's - 10 x 8 x 4 - Steel/Gray |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
UL File | E65324 |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Construction | Formed and spot welded from 16 gauge (up to 30"x24") or 14 gauge (36"x24") steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Easily removed knockouts on all 4 sides (see drawings for sizes and locations); Through holes in back for wall mounting; Grounding location embossed in body. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Receptacle, Mini, Male, 10 Pole, 1 ft. (110P0010M)
- SQUARE D Thermal Unit, 2.85 to 3.06A (A3.95)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked (ZB4BP4)
- GARDNER BENDER 48" L Heavy Duty Cable Tie PK 50 (46-448)
- HAMMOND Type 3R Hinge Cover, 8 x 8 x 6, Steel/Gray (C3R886HCR)
- HAMMOND N1 Screw Cover, 6 x 6 x 4, Steel/Gray (CS664)
- HAMMOND Type 3R Hinge Cover, 36 x 24 x 12, Steel/Gray (C3R362412HCR)
- HAMMOND N1 Screw Cover w/KO ft.s, 16 x 16 x 8, Steel/Gray (CSKO16168)
- HAMMOND Type 3R Screw Cover no K/O ft.s- 24 x 24 x 10, Steel/Gray (C3R242410SCNKO)
- HAMMOND N3 Screw Cover, 24X24X8, Gray (C3SC24248GY)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1250S)
- Hammond Electrical Box Covers