Shop All Electrical Box Covers
Hammond
N1 Screw Cover, 6 x 6 x 6, Galv
Mfr # CSG666
Zoro # G110891236
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 6 in
- Depth 6 in
- Material Galvanized Steel
- Standards UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CSG666
- Zoro # G110891236
- UPC # 62398014200
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 6 in |
Width | 6 in |
Depth | 6 in |
Size | 6 in x 6 in x 6 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Standards | UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Additional Description | N1 Screw Cover - 6 x 6 x 6 - Galv |
UL File | E65324 |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
Finish | Enclosure and cover are unpainted galvanized steel. |
Construction | Formed and spot welded from 16 gauge (up to 30"x24"), 14 gauge (36"x24") or 12 gauge (36"x36") G90 steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Through holes in back for wall mounting; Grounding location embossed in body. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F44W12SS)
- TORK Photocntrl, 1/2InCndt, Flsh, 208 to 277VAC (2002)
- WESTGATE MVP98FEED-THROUGH ARMORED GROUND CLAMP (MVP98)
- TEMPCO Thermocouple Plug, Cu, White, Mini 3Pin QD (TCA-101-154)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 10 x 4, Steel/Gray (CSKO12104)
- HAMMOND N1 Screw Cover w/KO ft.s, 16 x 16 x 8, Steel/Gray (CSKO16168)
- HAMMOND N3 Screw Cover, 24X24X10, Gray (C3SC242410GY)
- HAMMOND Type 3R Hinge Lift Off Cover, 8 x 6 x 4, Steel/Gray (C3R864HCLO)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 10 x 10, Steel/Gray (CSFC1010)
- HAMMOND N1 Hinge Cover w/KO ft.s, 16 x 12 x 4, Steel/Gray (CHKO16124)
- TAYMAC Weatherproof Cover, Vertical, 1-Gang, Gray (TC100S)
- Hammond Electrical Box Covers