Shop All Electrical Box Covers
Hammond
N1 Screw Cover, 6 x 4 x 4, Steel/Gray
Mfr # CS644
Zoro # G610891439
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 4 in
- Depth 4 in
- Material Steel
- Finish Enclosure and cover are finished in ANSI 61 gray powder coating.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CS644
- Zoro # G610891439
- UPC # 62398036008
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 6 in |
Width | 4 in |
Depth | 4 in |
Size | 6 in x 4 in x 4 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Color | Gray |
Standards | UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
Construction | Formed and spot welded from 16 gauge (up to 30"x24"), 14 gauge (36"x24") or 12 gauge (36"x36") steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Through holes in back for wall mounting; Grounding location embossed in body. |
UL File | E65324 |
Additional Description | N1 Screw Cover - 6 x 4 x 4 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 022291000 (022291000)
- HUBBELL 30A Twist-Lock Connector 3P 4W 250VAC BK/WT (HBL3433GCB)
- MARINCO Cls40Mrsb-E Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Grn (E) (CLS40MRSB-E)
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 20A, 600V AC, 100kA at V AC, 10kA at V DC (BP/SC-20)
- HAMMOND N3 Screw Cover, 24X24X6, Gray (C3SC24246GY)
- HAMMOND N1 Hinge Cover w/KO ft.s, 10 x 10 x 6, Steel/Gray (CHKO10106)
- HAMMOND Type 3R Screw Cover, 48 x 36 x 16, Steel/Gray (C3R483616SC)
- HAMMOND N3 Screw Cover, 24X24X12, Gray (C3SC242412GY)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 18 x 12, Steel/Gray (CSFC1812)
- HAMMOND N1 Screw Cover, 4 x 4 x 4, Steel/Gray (CS444)
- TEDDICO/BWF Cover 2Dup Weathr Proof FC-261V (1719194)
- Hammond Electrical Box Covers