Shop All Electrical Box Covers
Hammond
N1 Screw Cover, 4 x 4 x 3, Steel/Gray
Mfr # CS443
Zoro # G610891187
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4 in
- Width 4 in
- Depth 3 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CS443
- Zoro # G610891187
- UPC # 62398036001
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 3 in |
Size | 4 in x 4 in x 3 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Color | Gray |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Standards | UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
Construction | Formed and spot welded from 16 gauge (up to 30"x24"), 14 gauge (36"x24") or 12 gauge (36"x36") steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Through holes in back for wall mounting; Grounding location embossed in body. |
UL File | E65324 |
Additional Description | N1 Screw Cover - 4 x 4 x 3 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 4 in., 45 Degree, GRC (876790)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (OLB-5M)
- MOXA 2Port Usb-To-Serial Hub, Rs-232/422/485, W/ Isolation (UPort 1250I)
- DAYTON Control Transformer, 50 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ28)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 10 x 4, Steel/Gray (CSKO12104)
- HAMMOND Type 3R Screw Cover no K/O ft.s- 24 x 24 x 10, Steel/Gray (C3R242410SCNKO)
- HAMMOND N1 Hinge Cover w/KO ft.s, 6 x 6 x 3.5, Steel/Gray (CHKO663)
- HAMMOND N3 Screw Cover, 16X16X8, Gray (C3SC16168GY)
- HAMMOND N1 Screw Cover, 16 x 16 x 8, Steel/Gray (CS16168)
- HAMMOND N1 Screw Cover w/KO ft.s, 8 x 8 x 4, Galv (CSKOG884)
- RACOORPORATED Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle (809C)
- Hammond Electrical Box Covers