Shop All Electrical Box Covers
Hammond
N1 Screw Cover, 36 x 24 x 8, Steel/Gray
Mfr # CS36248
Zoro # G110891212
product price: $218.19
/ea
Free Shipping & Returns
$218.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Width 24 in
- Depth 8 in
- Material Steel
- Finish Enclosure and cover are finished in ANSI 61 gray powder coating.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CS36248
- Zoro # G110891212
- UPC # 62398036044
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 36 in |
Width | 24 in |
Depth | 8 in |
Size | 36 in x 24 in x 8 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Color | Gray |
Standards | UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Construction | Formed and spot welded from 16 gauge (up to 30"x24"), 14 gauge (36"x24") or 12 gauge (36"x36") steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Through holes in back for wall mounting; Grounding location embossed in body. |
Additional Description | N1 Screw Cover - 36 x 24 x 8 - Steel/Gray |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TF42-16, THERMAL O/L RELAY, 13.0-16.0A (TF42-16)
- DISCO Ylw Wire Terminal Butt Conn 12-10 Ga. Wire Crimp/Seal PK25 (2068PK)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4 (SDSA4040)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: Yes (LC2D09BD)
- HAMMOND Type 3R Hinge Cover, 8 x 8 x 6, Steel/Gray (C3R886HCR)
- HAMMOND N1 Screw Cover w/KO ft.s, 16 x 16 x 8, Steel/Gray (CSKO16168)
- HAMMOND N1 Screw Cover, 8 x 6 x 4, Steel/Gray (CS864)
- HAMMOND N1 Screw Cover w/KO ft.s, 8 x 6 x 4, Steel/Gray (CSKO864)
- HAMMOND Type 3R Hinge Lift Off Cover, 20 x 20 x 8, Steel/Gray (C3R20208HCLO)
- HAMMOND N1 Screw Cover w/KO ft.s, 8 x 8 x 4, Galv (CSKOG884)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCAL)
- Hammond Electrical Box Covers