Shop All Electrical Box Covers
Hammond
N1 Screw Cover, 30 x 30 x 8, Galv
Mfr # CSG30308
Zoro # G110891380
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Width 30 in
- Depth 8 in
- Material Galvanized Steel
- Standards UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CSG30308
- Zoro # G110891380
- UPC # 62398026622
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 30 in |
Width | 30 in |
Depth | 8 in |
Size | 30 in x 30 in x 8 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Standards | UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Additional Description | N1 Screw Cover - 30 x 30 x 8 - Galv |
Finish | Enclosure and cover are unpainted galvanized steel. |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
UL File | E65324 |
Construction | Formed and spot welded from 16 gauge (up to 30"x24"), 14 gauge (36"x24") or 12 gauge (36"x36") G90 steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Through holes in back for wall mounting; Grounding location embossed in body. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle, 6 In (9422A1)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2 to 1-1/2In (RB200-150A)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 15 ft., White (PS-615-HG)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP1612)
- HAMMOND N1 Screw Cover, 18 x 18 x 4, Galv (CSG18184)
- HAMMOND Type 3R Screw Cover, 4 x 4 x 4, Steel/Gray (C3R444SC)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 12 x 4, Steel/Gray (CHKO12124)
- HAMMOND N1 Screw Cover, 18 x 12 x 6, Galv (CSG18126)
- HAMMOND N3 Screw Cover, 24X24X12, Gray (C3SC242412GY)
- HAMMOND Type 3R Screw Cover, 24 x 18 x 10, Steel/Gray (C3R241810SC)
- TOTALTURF Electrical Box Cover, 2 Gang, Square, Metal (TO151247)
- Hammond Electrical Box Covers