Shop All Electrical Box Covers
Hammond
N1 Screw Cover, 24 x 24 x 6, Steel/Gray
Mfr # CS24246
Zoro # G110891113
product price: $116.65
/ea
Free Shipping & Returns
$116.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Width 24 in
- Depth 6 in
- Material Steel
- Standards UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CS24246
- Zoro # G110891113
- UPC # 62398036035
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 24 in |
Width | 24 in |
Depth | 6 in |
Size | 24 in x 24 in x 6 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Standards | UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Color | Gray |
UL File | E65324 |
Additional Description | N1 Screw Cover - 24 x 24 x 6 - Steel/Gray |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
Construction | Formed and spot welded from 16 gauge (up to 30"x24"), 14 gauge (36"x24") or 12 gauge (36"x36") steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Through holes in back for wall mounting; Grounding location embossed in body. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cylindrical Proximity Sensor, 30mmD, 72mmL (II5742)
- HONEYWELL Limit Switch Replacement Rotary Head for LSB Series (LSZ1B)
- EATON 120VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DGD330A)
- LOCTITE Loctite 442-1835936 638 Retaincompoundslip Fit Max. Strength 50 ml (442-1835936)
- HAMMOND N1 Screw Cover, 6 x 6 x 4, Steel/Gray (CS664)
- HAMMOND Type 3R Screw Cover, 24 x 18 x 10, Steel/Gray (C3R241810SC)
- HAMMOND N3 Screw Cover, 24X24X10, Gray (C3SC242410GY)
- HAMMOND Type 3R Hinge Cover, 8 x 8 x 6, Steel/Gray (C3R886HCR)
- HAMMOND N3 Screw Cover, 36X36X12, Gray (C3SC363612GY)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 10 x 4, Steel/Gray (CHKO12104)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Duplex and Raised (G1938)
- Hammond Electrical Box Covers