Shop All Electrical Box Covers
Hammond
N1 Screw Cover, 24 x 24 x 6, Galv
Mfr # CSG24246
Zoro # G610891309
product price: $111.35
/ea
Free Shipping & Returns
$111.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Width 24 in
- Depth 6 in
- Material Galvanized Steel
- Standards UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CSG24246
- Zoro # G610891309
- UPC # 62398014206
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 24 in |
Width | 24 in |
Depth | 6 in |
Size | 24 in x 24 in x 6 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Standards | UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Finish | Enclosure and cover are unpainted galvanized steel. |
Additional Description | N1 Screw Cover - 24 x 24 x 6 - Galv |
Construction | Formed and spot welded from 16 gauge (up to 30"x24"), 14 gauge (36"x24") or 12 gauge (36"x36") G90 steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Through holes in back for wall mounting; Grounding location embossed in body. |
UL File | E65324 |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES WI-FI SMART DIMMER (WACD-C2-SP-L)
- BLUE SEA SYSTEMS Blue Sea 5161 600A ANL Fuse (5161)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 600V (HBL420R5W)
- AMERELLE Wplt Filigree Aged Brz Cast 1D (65DDB)
- HAMMOND N1 Screw Cover, 16 x 12 x 6, Steel/Gray (CS16126)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 18 x 12, Steel/Gray (CSFC1812)
- HAMMOND N3 Screw Cover, 24X24X10, Gray (C3SC242410GY)
- HAMMOND N1 Screw Cover w/KO ft.s, 8 x 8 x 4, Galv (CSKOG884)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 10 x 4, Steel/Gray (CSKO12104)
- HAMMOND N3 Screw Cover, 16X16X8, Gray (C3SC16168GY)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- Hammond Electrical Box Covers