Shop All Electrical Box Covers
Hammond
N1 Screw Cover, 18 x 18 x 6, Galv
Mfr # CSG18186
Zoro # G310891487
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Width 18 in
- Depth 6 in
- Material Galvanized Steel
- Standards UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CSG18186
- Zoro # G310891487
- UPC # 62398014204
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 18 in |
Width | 18 in |
Depth | 6 in |
Size | 18 in x 18 in x 6 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Standards | UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Finish | Enclosure and cover are unpainted galvanized steel. |
Construction | Formed and spot welded from 16 gauge (up to 30"x24"), 14 gauge (36"x24") or 12 gauge (36"x36") G90 steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Through holes in back for wall mounting; Grounding location embossed in body. |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
Additional Description | N1 Screw Cover - 18 x 18 x 6 - Galv |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 100' Length - Green (HS397-S100-GREEN)
- EATON Mechanical Push Rod, 22mm, Red (M22-DZ-R-X0)
- RACO Electrical Box, 45 cu in, Masonry Box, 2 Gang, Steel, Rectangular (696)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T125)
- HAMMOND N3 Screw Cover, 36X36X12, Gray (C3SC363612GY)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 6 x 6, Steel/Gray (CSFC66)
- HAMMOND N3 Screw Cover, 24X24X10, Gray (C3SC242410GY)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 12 x 4, Galv (CSKOG12124)
- HAMMOND Type 3R Screw Cover, 48 x 36 x 16, Steel/Gray (C3R483616SC)
- HAMMOND Type 3R Hinge Cover, 8 x 8 x 6, Steel/Gray (C3R886HCR)
- RACO Electrical Box Cover, 1 Gang, Square, Steel, Raised (8772)
- Hammond Electrical Box Covers