Shop All Electrical Box Covers
Hammond
N1 Screw Cover, 18 x 18 x 12, Galv
Mfr # CSG181812
Zoro # G610891552
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Width 18 in
- Depth 12 in
- Material Galvanized Steel
- Standards UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CSG181812
- Zoro # G610891552
- UPC # 62398026618
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 18 in |
Width | 18 in |
Depth | 12 in |
Size | 18 in x 18 in x 12 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Standards | UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Construction | Formed and spot welded from 16 gauge (up to 30"x24"), 14 gauge (36"x24") or 12 gauge (36"x36") G90 steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Through holes in back for wall mounting; Grounding location embossed in body. |
UL File | E65324 |
Finish | Enclosure and cover are unpainted galvanized steel. |
Additional Description | N1 Screw Cover - 18 x 18 x 12 - Galv |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black (FRN0.50TB50)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AL3)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 3 PK (BP/TL-15)
- HAMMOND N1 Screw Cover, 18 x 14 x 3, Steel/Gray (CS18143)
- HAMMOND N3 Screw Cover, 24X24X12, Gray (C3SC242412GY)
- HAMMOND N1 Hinge Cover w/KO ft.s, 6 x 6 x 3.5, Steel/Gray (CHKO663)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 8 x 8, Steel/Gray (CSFC88)
- HAMMOND N3 Screw Cover, 24X24X6, Gray (C3SC24246GY)
- HAMMOND N1 Screw Cover, 4 x 4 x 4, Steel/Gray (CS444)
- HUBBELL WIRING DEVICE-KELLEMS Furniture Feed Cover, Aluminum, Furniture Feed (S1SPFFTBL)
- Hammond Electrical Box Covers