Shop All Electrical Box Covers
Hammond
N1 Screw Cover, 16 x 12 x 4, Steel/Gray
Mfr # CS16124
Zoro # G310891326
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 in
- Width 12 in
- Depth 4 in
- Material Steel
- Finish Enclosure and cover are finished in ANSI 61 gray powder coating.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CS16124
- Zoro # G310891326
- UPC # 62398036018
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 16 in |
Width | 12 in |
Depth | 4 in |
Size | 16 in x 12 in x 4 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Standards | UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Color | Gray |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
Construction | Formed and spot welded from 16 gauge (up to 30"x24"), 14 gauge (36"x24") or 12 gauge (36"x36") steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Through holes in back for wall mounting; Grounding location embossed in body. |
Additional Description | N1 Screw Cover - 16 x 12 x 4 - Steel/Gray |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin & Slve Plug, 60A, 3P, 3W, 600VAC/250VDC (VP6375)
- OMRON Relay, 8Pin, DPDT, 10A, 120VAC (LY2F-AC110/120)
- HONEYWELL Limit Switch Acuator Cat Whisker (LSZ4011)
- LEVITON Electrical receptacles DEC CONTROLLED TR REC 20A GRAY (5362-2PG)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 8 x 8, Steel/Gray (CSFC88)
- HAMMOND Type 3R Screw Cover, 24 x 18 x 10, Steel/Gray (C3R241810SC)
- HAMMOND N1 Hinge Cover w/KO ft.s, 8 x 8 x 4, Steel/Gray (CHKO884)
- HAMMOND N1 Screw Cover, 18 x 18 x 6, Galv (CSG18186)
- HAMMOND N1 Screw Cover w/KO ft.s, 18 x 18 x 4, Steel/Gray (CSKO18184)
- HAMMOND Type 3R Hinge Lift Off Cover, 20 x 20 x 8, Steel/Gray (C3R20208HCLO)
- TAYMAC Weatherproof Cover, Vertical, 1-Gang, Gray (TC100S)
- Hammond Electrical Box Covers